Two-Way Pressure-Actuated Valves

Two-Way Pressure-Actuated Valves

Two-Way Pressure-Actuated Valves Are Used For Fan Coil Units, Unit Heaters, And Single-Stage Packaged Heating/Cooling Equipment.

Two-Way Pressure-Actuated Valves for High-Pressure Refrigerants regulate water flow to control refrigerant head pressure in systems with water-cooled condensers. Internal parts are corrosion-resistant with no close-fitting or sliding parts in water passages. Accessible range spring. Take-apart build with pressure-balanced structure. Maximum allowable water pressure is 150 psi. Available models are direct acting and come in a variety of different valve connection sizes.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:26