Ford Portable Generators

Ford Portable Generators

Ford Portable Generators Provide Reliable Power for Job Sites, Recreational Areas, Emergency Environments, and more.

These Ford portable generators offer fuel efficient and high performance power access for all environments. All models run on gasoline providing reliable power during blackouts and power outages. Recoil start is standard on all models while some generators feature an additional electric push start for easy power up. The heavy duty steel tube cradle protects unit from impact for damage prevention. The multi-featured control panel offers various outlet configurations for user ease. Most models include heavy-duty no flat wheels for reliable transport. All models are EPA approved.

  • Steel tube cradle
  • Multi-featured control panel
  • Start options include Electric/Recoil and Recoil
  • Rated watts range from 2500 to 9000
  • Tank sizes are 4, 4 or 20 lbs., 6.6, and 6.6 or 20 lbs.
  • Fuel options are Gasoline and Gasoline/LP


START
  • START
RATED WATTS
  • RATED WATTS
TANK (GAL)
  • TANK (GAL)
FUEL
  • FUEL
APPROVED
  • APPROVED
COMPARE
BRAND MFG. PART # START RATED WATTS TANK (GAL) RUN TIME (HR) FUEL GAUGE METER (HR) OUTLETS FUEL APPROVED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:21