Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 90572, Direct Burial Lay-In Connectors For Copper Conductors Dipped #4 to #14

Rollover image to zoom in

Click image to enlarge

Morris Products 90572, Direct Burial Lay-In Connectors For Copper Conductors Dipped #4 to #14

Item #: WBB2049243

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.14
Product Information
Customer Review
Product Q&A
Morris Products 90572, Direct Burial Lay-In Connectors For Copper Conductors Dipped #4 to #14

Direct Burial Lay-In Connectors For Copper Conductors Dipped #4 - These Lay-In Copper Conductors are best for grounding swimming pools.

Direct Burial Lay-In Connectors For Copper Conductors Dipped #4 features include:

  • Lay-in Copper Lugs are ideal for use on Grounding Swimming Pools, Spa Equipment, Conduit Bushings, and Jump to Multiple Conduits
  • Designed for use on Conduit Grounding Bushings and other Grounding Applications
  • Open faced Design allows installer to quickly Lay-In the Grounding Conductor as a Jumper to Multiple Conduits with No Break in the Ground Conductor
  • Stainless Steel Screw
  • For Copper Conductors Only
  • Cast of High Strength Copper alloy containing 80% or more Copper
  • Direct Burial marked on clamps
  • UL467 Listed for Direct Burial and Grounding/Bonding Applications
  • cULus Listed
  • Dimension Measurements = Inches
  • Order Qty of 1 = 1 Piece


Product Specifications

    • GROUND ROD--
    • PIPE SIZE4
    • CONDUIT SIZE--
    • WIRE SIZE4 - 14
    • REBAR SIZE--
    • LENGTH INCHES1-1/25
    • WIDTH INCHES47/100
    • HEIGHT INCHES19/25
    • FINISH--
    • MATERIALCopper
    • CERTIFICATIONSUL; CSA, RoHS
    • MANUFACTURERS STANDARD--
    • AL9CU DUAL RATING--
    • DIRECT BURIAL RATINGUL 467 Listed For Direct Burial & Grounding/Bonding Applications
    • BRANDMorris Products
    • MANUFACTURERS PART NUMBER90572

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!