Electric Baseboard Convection Heaters

Electric Baseboard Convection Heaters

Electric Baseboard Convection Heaters Are Used For Commercial Or Residential Heating Applications.

Electric Baseboard Convection Heaters are made of 22 gauge steel front and 20 gauge junction boxes on each end for long lasting surability. Junction boxes include quick-connect cable clamps and 6-inch ground lead wires. Stainless steel heating element and aluminum fins provide effective, sustained heating. Baseboard heaters include a full-length wireway along the back. Electric convection heaters have an over-temperature thermal limit that extends through the entire heated length. Wall mounting with keyhole knockouts located every 4 inches on back. Baseboard convection heaters are available in White or Almond. finish. Watts vary from 350-2500. Optional Thermostats have a 50-90°F temperature range and include cover plates. BTUs and amps vary per model. UL listed. Requires installation. 1 Year Limited Warranty.


L"
  • L"
WATTS
  • WATTS
VOLTS
  • VOLTS
COLOR
  • COLOR
COMPARE
L" BRAND WATTS BTU VOLTS COLOR IMAGE MODEL QTY PRICE