Overhead Infrared Heaters Are Great For Snow & Ice Control, Outdoor Spot Heating And All Indoor Heating Applications.
Electric infrared heaters are ideal for suspended, totally exposed outdoor and indoor comfort heating applications including exterior snow and ice control. High intensity radiant infrared heating elements provide maximum heat output in less than 60 seconds. Infrared heating systems heats people and objects to a desired temperature level, creating a safe and clean atmosphere. Long-lasting, one-piece gold anodized aluminum reflectors and end caps provide maximum reflectivity and various heat distribution patterns. Built-in surface mounting bracket allows fixture adjustments up to 45 degree horizontal tilt. Electric heaters include clear quartz lamps. Infrared overhead heaters are 10-7/8”H. 2 Lamp Heaters are available in Galvannealed Steel with Brown Powder Coated Finish or 20 Gauge Stainless Steel. 3 Lamp Heaters are available in stainless steel only and provide 50% higher watt densities. UL listed. 1 Year Limited Warranty.
Optional Mounting Frames are designed to safely mount heaters in ceilings. These frames are for recessed installation. UL listed.
Mul-T-Mount Electric Infrared Heaters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.