Infrared Gas Ceramic Heaters

Infrared Gas Ceramic Heaters

Infrared Gas Ceramic Heaters Provide Spot Heating for Warehouses, Plants, Garages, and more.

Infrared gas ceramic heaters are made of aluminum and steel for long lasting durability. Heaters provide dimpled tile assembly for increased radiant efficiency. Energy efficient direct spark ignition system and gas shut-off safety control ensure optimum performance. Units mount horizontally or at an angle of up to 30°. Includes aluminum reflectors and protective radiant screen. Optional accessories include thermostats and chain kit. 120V supply required. Ignition types are Direct Spark, Millivolt Standing Pilot, and Spark. Fuel types are Natural, Natural Gas, and Propane. BTUs range from 22000 to 155000. CSA certified. Dimensions vary per model.

**Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI X223.I (also known as NFPA 54) or CGA B149 installation codes.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.


BRAND
  • BRAND
BTU
  • BTU
FUEL TYPE
  • FUEL TYPE
IGNITION TYPE
  • IGNITION TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BRAND BTU FUEL TYPE IGNITION TYPE W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.241.40:60