|
Browse Emergency Lighting and Exit Signs (358 Items) |
|
 |
Lithonia Lighting® LED Exit Signs |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Lithonia Lighting® LED Exit Signs |
 |
Lithonia Lighting® LED Exit Signs Provide Superior Exit Designation In Case Of Emergencies.
Available with or without battery back-up. LED Exits Signs (EXR & EXG Series) are Ideal for applications requiring general-purpose emergency lighting. White thermoplastic exit sign is made of injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components for easy installation. Universal J-box pattern and universal mounting capabilities for top, back or end mounting. Universal chevrons are easily removed for directional indication. Fully assembled single face with extra faceplate for easy field-conversion to double face. Dual-voltage input 120V or 277V AC. UL Listed. 2 Year Limited Warranty. Quantum Universal Mount LED Exits Signs are ideal for applications requiring attractive, quick-installation and low energy consumption. Meets UL924. UL damp location listing 50° to 104°F standard. Precision-molded thermoplastic housing is impact- and scratch-resistant, corrosion-proof and UV-stabilized to resist discoloration. Innovative snap-together design allows installation in less than three minutes. Consumes less than one watt of energy. Single-face exit with extra faceplate for easy field conversion to double-face standard. Replaceable chevron directional indicator knockouts for choice of direction. Universal (top, end or back) mounting with canopy included. Automatic recharge after discharge. Conveniently located test switch and status indicator provide visual and manual means of monitoring system operation.
|
Lithonia Lighting® LED Exit Signs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|