Vanity Lighting
Voltage
Color Temperature
Color
Length
Mounting Location
Width
Depth
Height
Price
Sunlite® LED Modern Wall Sconce Fixture, 20W, 1100 Lumens, 80 CRI, 14" Size, Black
Color
White
Height
14 in
Width
6 in
Amax Lighting LED-BB210BN LED Vanity Bath Bar, 4W, 4000 CCT, 1600 Lumens, 82 CRI, Nickel
Color
NICKEL
Height
4 in
Width
5 in
Sunlite® LED Linear Vanity Light Fixture, 15W, 950 Lumens, 80 CRI, 18" Size, White
Color
White
Height
3-1/2 in
Width
18 in
Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1690 Lumens, Brn
Color
Brown
Sunlite® LED Horizontal Band Wall Sconce, 12W, 800 Lumens, 80 CRI, 10" Size, White
Color
White
Height
9-3/5 in
Width
4-3/4 in
Color
White
Height
9-3/5 in
Width
4-3/4 in