LED Under Cabinet Lighting

LED Under Cabinet Lighting

LED Under Cabinet Lighting Is Used For Applications Including Residential, Medical, Educational, And More.

LED under cabinet lighting is made of high quality materials for long lasting dependability. Lighting accommodates kitchens, classrooms, laboratories, and more. Units provide lighting durability and low maintenance for energy efficiency and cost effectiveness. Lumens range from 152 to 1080. Color temperatures are 2700, 3000, 4700, and 5000. Average life hours 25,000, 40,000, and 50,000. Voltages are 24, 120, and 240. Wattages range from 2 to 16. Colors are Bronze, Brushed Aluminum, Nickel, and White. Dimensions vary per model.


LENGTH"
  • LENGTH"
COLOR
  • COLOR
COMPARE
BRAND MFG PART NO. LENGTH" LUMENS COLOR TEMPERATURE AVG. LIFE HOURS VOLTAGE WATTAGE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:27