Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nuvo 60/4091 Bento-5 Light Chandelier, Satin White, Polished Chrome,-5.625"W X 42"H

Rollover image to zoom in

Click image to enlarge

Nuvo 60/4091 Bento-5 Light Chandelier, Satin White, Polished Chrome,-5.625"W X 42"H

Item #: WBB1297262

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.99
Product Information
Customer Review
Product Q&A
Satco 60/4091 Bento-5 Light Chandelier, Satin White, Polished Chrome,-5.625"W X 42"H

Classically Frank Lloyd - The Wright collection is the essence of Wright's design concepts. Clean linear simple lines that are visually pleasing and perform a function. This collection is available in Prairie Bronze with Amaretto Ribbed glass Shades and Brushed Nickel with Satin white Ribbed glass Shades.

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER60/4091
    • STYLEContemporary
    • SHADE MATERIALGlass
    • BULB INCLUDEDN
    • CLASSIFICATIONDry
    • ENERGY STARN
    • ENERGY SAVERN
    • LIGHT QUANTITY5
    • BULB TYPEA19
    • APPLICATIONCeiling
    • LAMP BASEMedium
    • MAXIMUM LAMP WATTAGE60W
    • SERIESNuvo
    • LENGTH INCHES37.5
    • WIDTH INCHES5.625
    • COLOR FINISHPolished Chrome
    • HEIGHT INCHES42
    • LAMP TYPEIncandescent
    • COLLECTIONBento
    • SHADE COLORSatin White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!