Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting WL4 20L EZ1 LP840 MSD7 -  Surface Mount LED 4' Fixture

Rollover image to zoom in

Click image to enlarge

Lithonia Lighting WL4 20L EZ1 LP840 MSD7 - Surface Mount LED 4' Fixture

Item #: WBB2085125

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting WL4 20L EZ1 LP840 MSD7 - Surface Mount LED 4' Fixture

Lithonia Lighting W Series Wall Bracket & Surface Mount LED 4' Fixture with Sensor is used for wall or ceiling mounting, vertical or horizontal. The WL combines digital LED lighting and controls technologies with high-performance optical design to offer the most advanced wall-mount luminaire for general ambient lighting applications. As motion is detected, the sensor will turn the fixture on. After 10 minutes of no motion being detected, the fixture will then cut off. High-efficacy light engine delivers long life and excellent color, ensuring a superior quality lighting installation that is highly efficient and sustainable. Applications include stairwells, hallways and corridors.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLithonia Lighting
    • CRI82
    • LUMENS2000
    • PACKAGE QUANTITY1
    • TYPELED
    • LIMITED WARRANTY5 Year Limited Warranty
    • MANUFACTURERS PART NUMBERWL4 20L EZ1 LP840 MSD7
    • WATTAGE18.7
    • VOLTAGE120-277
    • CONSTRUCTIONSteel
    • COLOR TEMPERATURE4000
    • WIDTH INCHES4-3/4
    • HEIGHT INCHES3-1/10
    • WEIGHT LBS9.5
    • LENGTH INCHES51
    • MOUNTING TYPESurface Mount with Sensor
    • APPLICATIONStairwell, Hallway, Corridor
    • COLOR FINISHWhite
    • DESCRIPTIONLithonia Lighting W Series LED 4' Fixture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:27