Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nuvo 60/916 Crispo-1 Light Ceiling-Flush Mount, White, White, 12"W X 4"H

Rollover image to zoom in

Click image to enlarge

Nuvo 60/916 Crispo-1 Light Ceiling-Flush Mount, White, White, 12"W X 4"H

Item #: WBB1298565

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.99
Product Information
Customer Review
Product Q&A
Satco 60/916 Crispo-1 Light Ceiling-Flush Mount, White, White, 12"W X 4"H

The Beaumont family is a classically designed collection which features a large scalloped hood and wide water glass cage. An elegant first impression to your home. This collection is beautifully Finished in Fruitwood.

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER60/916
    • STYLETransitional
    • COLLECTIONCrispo
    • SERIESNuvo
    • APPLICATIONCeiling
    • HEIGHT INCHES4
    • LAMP TYPEFluorescent
    • CLASSIFICATIONDamp
    • SHADE COLORWhite
    • MAXIMUM LAMP WATTAGE18W
    • ENERGY SAVERY
    • ENERGY STARY
    • COLOR FINISHWhite
    • LIGHT QUANTITY1
    • SHADE MATERIALPlastic
    • WIDTH INCHES12
    • LAMP BASEGU24
    • BULB TYPET4
    • BULB INCLUDEDY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!