Intended Use: Ideal for a wide variety of low- to medium-height ceiling applications including commercial, retail and hospitality spaces where open reflectors are required.
Listings: Fixtures are UL Listed for through-branch wiring, Non-IC recessed mounting, damp location, and to U.S. and Canadian safety standards.
Construction: Heavy-gauge die-formed galvanized steel mounting frame with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. Vertically adjustable mounting brackets for use with 16-gauge flat barhangers (included), C channels or 1/2 steel conduit. Junction boxes equipped with two 3/4 and four 1/2 conduit knockouts with pryout slots and removable access doors. Maximum ceiling thickness 1-1/2.
Electrical: Electronic ballast with end of life protection standard. Class P thermally protected ballast that protects against improper contact with insulation. Minimum starting temperature is 0°F/-18°C. Rated for #12 AWG conductor through-branch wiring. Minimum 90°C supply wire. Ground wire provided.
Lithonia Commercial Downlight Reflectors & Trims Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.