Lithonia Lighting® Commercial Downlighting

Lithonia Lighting® Commercial Downlighting

Lithonia Lighting® Commercial Downlighting Fixtures Are Approved For New Construction And Remodel Applications.

Galvanized steel mounting frame-in with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. UL Listed for through-branch wiring, NON-IC recessed mounting and damp locations. Maximum ceiling thickness of 1-1/2. 6HF, 8HF & 6VF Series Fixtures have a mounting frame with cutout section for remodel applications when installation from below is necessary. Factory-installed captive bar hangers that span 24 and feature built-in nailers and T-bar clips. LF & LP Series Fixtures are used for a wide variety of low to medium height ceiling applications including commercial, retail and hospitality spaces where open reflectors are required. Socket housing attaches to reflector to ensure proper lamp position. Aluminum full reflectors are optically designed to maximize lumen output and provide superior glare control. Vertically adjustable mounting brackets for use with included 16-gauge flat bar hangers, C-channels or 1/2 steel conduit. Junction boxes are equipped with two 3/4 and four 1/2 conduit knockouts with pryout slots and removable access doors.


Showing 15 of 31 items Show All Items

COMPARE
PART # BRAND DESCRIPTION IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 31 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.254.78:68