Lithonia Lighting GRWL 24IN 40K 80CRI SLV LED Grow Light, Switchable 400-700 Nanometers

Rollover image to zoom in

Click image to enlarge

Lithonia Lighting GRWL 24IN 40K 80CRI SLV LED Grow Light, Switchable 400-700 Nanometers

Item #: WBB2239423

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting GRWL 24IN 40K 80CRI SLV LED Grow Light, Switchable 400-700 Nanometers

Allows for indoor gardening year-round. This luminaire is multi-spectrum with switchable color options for a variety of growing needs depending on plant species, season of growth, and user preference. Includes: 5' plug-in power cord, color-coded toggle switches, on/off rocker switch, swivel power ports with covers, chains for suspension mounting, mounting hardware, and connector for linking multiple fixtures inside-to-side or end-to-end configurations.

Installation:
Flush or suspension mount. Plug in or direct wire. Linkable up to 354 watts maximum (approx. 10- 24" fixtures). Adjustable chain set and linking connector included (linking connector cord sold separately). Luminaire should be installed in applications where ambient temperatures do not exceed 104°F (40°C). Recommended mounting height: 6" - 18" centered above grow area.

Electrical:
Fixture operates at 120 volts, 60 Hz. Standard input = 29 watts. Actual wattage may differ by +/- 5% when operating at 120V +/- 10%. Operating temperature: 32°F (0°C) to 104°F (40°C).

Listings:
UL Certified to US and Canadian standards and listed suitable for damp locations.

Optics:
GRWL is switchable between single color or combinations of red, blue, and full (white) spectrums in the PAR range of 400 to 700 nanometers to promote photosynthesis in plants. Red LEDs emit 655-670nm light useful for seed germination, root growth, and flowering. Blue LEDs emit 440-455nm light useful for vegetative growth. Full spectrum (White) LEDs provide task and display lighting with 80 CRI at 4000 K.

Construction:
Compact design formed from cold-rolled steel with durable injection-molded end caps. Features a matte white reflector and clear polycarbonate lens.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLithonia Lighting
    • CRI80
    • LUMENSvariable
    • MANUFACTURER PART NUMBERGRWL 24IN 40K 80CRI SLV
    • TYPELED Grow Light
    • VOLTAGE120
    • PACKAGE QTY1
    • WATTAGE29
    • LAMPS INCLUDEDY
    • HEIGHT INCHES1.62
    • LAMP TYPELED
    • COLOR TEMPERATURE4000
    • MADE IN THE USAN
    • COLOR FINISHSilver
    • LENGTH INCHES26.09
    • DESCRIPTIONGRWL 24IN 40K 80CRI SLV LED Grow Light, Switchable 400-700 Nanometers
    • WEIGHT LBS2.75
    • WARRANTY3 Year Limited
    • WIDTH INCHES4.46
    • CONSTRUCTIONSteel w/Clear Polycarbonate Lens

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed