Hazardous Location Stainless Steel Linear Fixtures

Hazardous Location Stainless Steel Linear Fixtures

Hazardous Location Stainless Steel Linear Fixtures Are Specifically Designed To Withstand The Rigors Of Wet And Corrosive Marine Environments.

Hazardous Location Stainless Steel Linear Fixtures include tubular fluorescent or LED lamps to provide bright lighting with low maintenance costs. Average life hours 20,000 to 50,000. Stainless steel housing provides maximum corrosion resistance and lasting durability in salt water environments. Poured-in gasket and stainless steel latches on cover seal out moisture. Impact resistant acrylic diffuser. Mount styles available are Pendant and Surface. Lumens from 2650 to 19,200. Dimensions vary per model.


COMPARE
BRAND MFG PART # LENGTH " WIDTH " HEIGHT " AVG. LIFE HOURS LUMENS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.226.185:24