Halogen Sockets

Halogen Sockets

Satco Halogen Sockets Are Used For Commercial And Residential Lighting Applications.

Satco Halogen Sockets are made of heavy duty materials for long lasting durability. Available types are 118mm Double Ended Halogen Socket, 78mm Double Ended Halogen Socket, Chrome Ring, Double Ended Halogen Socket Set, G4 Wedge Type Socket, G8 Porcelain Halogen Socket, G9 Porcelain Smooth Body Socket, GU10 Socket, GU7 Halogen Socket, Halogen Double Loop G-9 Socket, Halogen Socket (with 6" or 18" Leads), Halogen Socket w/Metal Plate (with 2 Mounting Holes), HID Socket, Mini Can Halogen Socket, MR16 Halogen Socket, Porcelain 4 Terminal Wire Connector, Porcelain Socket, Porcelain Socket (with Ring and 21" or 72" Leads), Porcelain Wire Connector (Medium), Round Halogen Socket 1/8 IP Hickey, Round Halogen Socket GU10 (with Mounting Holes), Round Halogen Socket (with 6", 8", 12"or 24" Leads), Round Halogen Socket (with Spring Clip and 8" Leads) and Tubular Clear Glass with Threads


Showing 15 of 29 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 29 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:24