Decorative LED Bath & Vanity Fixtures

Decorative LED Bath & Vanity Fixtures

Decorative LED Bath And Vanity Fixtures Are Used For Applications Including Hospitality, Commercial, Corporate And More.

Decorative LED bath and vanity fixtures are made of steel for long lasting durability and dependability. Fixtures provide ambient lighting and enhance interior d├ęcor. Acrylic opal lightshade diffuses light evenly. Units may be ceiling or wall mounted. Includes LED T8 tubes with internal driver. Average life of up to 40,000 hours. CRI are 80 and 82. Color temperatures are 3000 and 4000. Lumens are 1600, 3300, 4000 and 4400. Wattages are 4, 6, 34 and 52. Color finish is Nickel. Dimensions vary per model.


COMPARE
BRAND MFG. PART # L" W" H" WATTS LUMENS COLOR TEMPERATURE CRI RATED LIFE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:26