Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AFX Lighting, ARP113SNEC, One Light Nickel Down Pendant

Rollover image to zoom in

Click image to enlarge

AFX Lighting, ARP113SNEC, One Light Nickel Down Pendant

Item #: WBM1235670

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.56

Frequently Purchased Together

Product Information
Product Q&A
Accessories

Product Features

  • One Light Fluorescent m/ini Pendant
  • Hand-blown White Case Glass Diffuser
  • 6 Foot Gray Adjustable Cord with Twist Lock Strain Relief
  • cULus Listed for Damp Locations
  • Energy Star Rated
  • Uses (1) 13 Watt Quad 4 Pin Fluorescent Bulb
  • Height: 10.125"
  • Diameter: 2.875"
  • Maximum Height: 72"

Product Specifications

    • BRANDAFX Lighting
    • MANUFACTURER PART NUMBERARP113SNEC
    • PACKAGE QUANTITY1
    • COLOR FINISHSatin Nickel