Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kichler Lighting,42864SWZ,Chandelier/ Pendant 3Lt

Rollover image to zoom in

Click image to enlarge

Kichler Lighting,42864SWZ,Chandelier/ Pendant 3Lt

Item #: WBM1181773

Sold By: Lighting Front

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $855.00 Save up to 33%
Price: $570.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Kichler Lighting, 42864SWZ, Chandelier/ Pendant 3Lt

Chandelier/ Pendant 3Lt.

Product Specifications

    • BRANDKichler Lighting
    • MANUFACTURER PART NUMBER42864SWZ
    • PACKAGE QUANTITY1
    • WATTAGE100
    • COLOR FINISHShadow Bronze
    • BULB TYPE100W A19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed