Vanity Lighting
Voltage
Brand
Shape
Type
Lamp Included
Color Temperature
Color
Length
Mounting Location
Width
Depth
Height
Price
Amax Lighting LED-BB210BN-W LED Vanity Bath Bar, 4W, 3000 CCT, 1600 Lumens, 82 CRI, Nickel
Color
NICKEL
Height
4 in
Width
5 in
Sunlite® LED Linear Vanity Light Fixture, 15W, 950 Lumens, 80 CRI, 18" Size, White
Color
White
Height
3-1/2 in
Width
18 in
Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry
Color
Gray
Amax Lighting LED-BB210BN LED Vanity Bath Bar, 4W, 4000 CCT, 1600 Lumens, 82 CRI, Nickel
Color
NICKEL
Height
4 in
Width
5 in
Color
White
Height
9-3/5 in
Width
4-3/4 in
Sunlite® LED Modern Wall Sconce Fixture, 20W, 1100 Lumens, 80 CRI, 14" Size, Black
Color
White
Height
14 in
Width
6 in
Amax Lighting LED-WS18-W LED Wall Sconce Warm White, 18W, 3000CCT, 1100 Lumens, 82 CRI, Nickel
Color
NICKEL
Height
4 in
Width
9.5 in
Sunlite Half Cylinder Tunable LED Mission Style Outdoor Fixture 12W, 800 Lumens, Black Finish
Height
10 in
Width
10-1/4 in
Sunlite Tunable LED Mission Style Outdoor Rectangle Light Fixture, 12W, 800 Lumens, Black Finish
Height
9-3/8 in
Width
8-1/2 in
Sunlite® LED Linear Vanity Light Fixture, 20W, 1300 Lumens, 80 CRI, 24" Size, White
Color
White
Height
4-1/2 in
Width
3-1/2 in
Sunlite® LED Horizontal Band Wall Sconce, 12W, 800 Lumens, 80 CRI, 10" Size, White
Color
White
Height
9-3/5 in
Width
4-3/4 in
Sunlite® LED Dual Band Modern Drum Fixture, 20W, 80 CRI, 1400 Lumens, 13" Size, White
Color
White
Height
4-1/2 in
Width
13 in
Sunlite® LED Outdoor Wallwasher Fixture, 6W, 300 Lumens, 90 CRI, 7-1/8" Size, Black
Color
Black
Height
7-1/8 in
Width
5-1/2 in
Amax Lighting LED-WS18 LED Wall Sconce, 18W, 4000 CCT, 1100 Lumens, 82 CRI, Nickel Accents
Color
NICKEL
Height
4 in
Width
9.5 in
Sunlite® LED Wall Sconce Light Fixture, 15W, 850 Lumens, 80 CRI, 13-1/2" Size, Warm White
Color
White
Height
13-1/2 in
Width
4-1/2 in
Sunlite® LED Rectangle Wall Sconce Fixture, 6W, 850 Lumens, 80 CRI, 9-3/16" Size, Black
Color
Black
Height
9-3/16 in
Width
4-3/4 in
Sunlite LED Mission Style Outdoor Rectangle Light Fixture, 12W, 800 Lumens, Black Finish
Height
9-1/2 in
Width
7-15/16 in
Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1690 Lumens, Brn
Color
Brown
Sunlite® LED Half Cylindrical Vanity Light Fixture, 25W, 2200 Lumens, 80 CRI, 24" Size, White
Color
White
Height
4-1/8 in
Width
24 in
Lithonia Lighting® Contemporary Cylinder LED Vanity 24", 3000K, 1300 Lumens, Brown
Color
Brown
Sunlite® LED Wall Sconce Light Fixture, 23W, 1200 Lumens, 80 CRI, 24" Size, White
Color
White
Height
4 in
Width
6 in
Sunlite Half Hexagon Tunable LED Classic Lantern Style Outdoor Fixture, 12W, 800 Lumens
Height
12-1/8 in
Width
7-15/16 in
Sunlite® LED Modern Wall Sconce Fixture, 20W, 1100 Lumens, 80 CRI, 14" Size, White
Color
White
Height
14 in
Width
6 in
Sunlite® LED Crystal Wall Sconce Light Fixture, 10W, 800 Lumens, 80 CRI, 12" Size, Black
Color
Black
Height
11-13/16 in
Width
5-1/2 in
Sunlite® LED Linear Vanity Light Fixture, 30W, 1950 Lumens, 80 CRI, 36" Size, White
Color
White
Height
3-1/2 in
Width
36 in
Sunlite LED 24" Linear Bar Vanity Light Fixture, 24W, 1750 Lumens, Dimmable, Brushed Nickel
Height
4-1/2 in
Width
2-1/2 in
Sunlite® LED Wall Sconce Light Fixture, 28W, 1400 Lumens, 80 CRI, 30" Size, White
Color
White
Height
30 in
Width
6 in
Color
White
Height
9-3/5 in
Width
4-3/4 in
Sunlite® LED Rectangle Bracket Fixture, 18W, 2340 Lumens, 80 CRI, 24" Size, White
Color
White
Height
4-5/8 in
Width
24-1/2 in
Height
8-11/16 in
Width
8-3/4 in
Sunlite® LED Cylindrical Up & Down Wall Sconce, 10W, 600 Lumens, 80 CRI, 12" Size, Black
Color
Black
Height
12 in
Width
4-3/4 in
Sunlite® LED Rectangular Up & Down Wall Sconce, 22W, 300 Lumens, 80 CRI, 12" Size, Black
Color
Black
Height
12 in
Width
5-1/2 in
Sunlite Half Octagon Tunable LED Classic Lantern Style Outdoor Fixture, 12W, 800 Lumens
Height
9-3/4 in
Width
7-3/4 in
Color
White
Height
9-3/5 in
Width
4-3/4 in
Color
White
Height
8 in
Width
6 in
Sunlite® LED Rectangle Bracket Fixture, 36W, 4680 Lumens, 80 CRI, 48" Size, White
Sunlite® LED Half Cylindrical Wall Sconce, 12W, 840 Lumens, 80 CRI, 13" Size, White
Sunlite LED 36" Half-Cylinder Vanity Light Fixture, 30W, 2600 Lumens, Dimmable, Brushed Nickel
Sunlite LED Decorative Wall Sconce Fixture, 10W, 600 Lumen, Dimmable, Brushed Nickel, Warm White
Sunlite® LED Wall Sconce Fixture, 15W, 1050 Lumens, 80 CRI, 12-13/16" Size, White
Sunlite® LED Wall Sconce Half Moon Light Fixture, 12W, 840 Lumens, 81 CRI, 12" Size, Warm White