Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nuvo 60/496 Polaris-3 Light Vanity & Wall, Opal White, Brushed Nickel, 21"W X 8.25"H

Rollover image to zoom in

Click image to enlarge

Nuvo 60/496 Polaris-3 Light Vanity & Wall, Opal White, Brushed Nickel, 21"W X 8.25"H

Item #: WBB1297901

Sold By: globalindustrial.com

Expected ship date 06/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.99
Product Information
Customer Review
Product Q&A
Satco 60/496 Polaris-3 Light Vanity & Wall, Opal White, Brushed Nickel, 21"W X 8.25"H

A dramatic contrast of a Brushed Nickel metallic Finish , Satin White glassware and Dark Ebony Finished wood make the Keen collection a perfect companion to the sleek designs now being used in many kitchens and baths.

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER60/496
    • STYLEContemporary
    • LAMP TYPEFluorescent
    • LIGHT QUANTITY3
    • BULB TYPET4
    • APPLICATIONWall - Up or Down
    • ENERGY SAVERY
    • LAMP BASEGU24
    • MAXIMUM LAMP WATTAGE13W
    • SERIESNuvo
    • COLLECTIONPolaris
    • SHADE COLOROpal White
    • SHADE MATERIALGlass
    • BULB INCLUDEDY
    • CLASSIFICATIONDamp
    • ENERGY STARY
    • HEIGHT INCHES8.25
    • COLOR FINISHBrushed Nickel
    • WIDTH INCHES21
    • EXTENSION LENGTH8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!