Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(946 Items)
Sub Category
Flood Lighting (302)
Remove
Landscape And Heavy Duty Flood Series Lighting Fixtures
Remove
Narrow Your Results By:
Our Price
Under $4.00 (1)
$13.00 - $14.00 (1)
$35.00 - $36.00 (3)
$48.00 - $49.00 (1)
Over $118.00 (1)





Landscape And Heavy Duty Flood Series Lighting Fixtures
Landscape And Heavy Duty Flood Series Lighting Fixtures Landscape And Heavy Duty Flood Series Units Are Ideal For Industrial, Commercial And Residential Uses.

Can be used in ground level lighting, sign lighting and industrial task-safety lighting applications. Precision die-cast aluminum with integral shield to protect lamp. Multi-piece gasketing system locks out moisture and debris. Premium porcelain socket mounted on heat sink pod for effective heat transfer and reinforced lamp contact. Deep integral cast 360 degree "bell" protects lamp, helps shield glare and prevents light spill. 1/2" NPT threaded die cast arm, locknut preinstalled, prelubed to facilitate mounting. Cast-in quadrants with serrated teeth lock unit in place once aimed. Extra long pigtails for easy splicing. Above and below horizontal aiming. Landscape & Heavy Duty flood series accept PAR38/QPAR38 lamps up to 300w (lamps sold separately).


Landscape And Heavy Duty Flood Series Lighting Fixtures
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS MANUFACTURERS
BRAND MOUNTING TYPE VOLTAGE WATTS LENGTH WIDTH HEIGHT CONSTRUCTION COLOR PART NO. IMAGE MODEL QTY PRICE
Stonco1/2" Arm1202506-1/25-1/28Die Cast AluminumBlack40LBLK
WBB181771$35.95
Stonco1/2" Arm1202506-1/25-1/28Die Cast AluminumNatural Aluminum40L
WBB181732$35.95
Stonco1/2" Arm1201502-3/44-3/43-1/8Die Cast ZincAluminum3300BULK
WBB181658$3.41
Stonco1/2" Arm12025044-3/43-1/8Die Cast AluminumSmooth Zinc Finish150L
WBB181657$13.75
Stonco1/2" Arm1202506-1/856-1/5Die Cast AluminumNatural AluminumCLD1500
WBB181585$48.95
Stonco1/2" Arm1203008-1/86-1/56-7/8Die Cast AluminumNatural AluminumV4400E
WBB181586$118.95
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
(80)