Canopy Lighting

Canopy Lighting

LCQ Canopy/Area Lights Are Recommended For Ceiling Or Canopy Mounted Installations Where Heights Do Not Exceed 15'.

Used for parking garages, strip shopping mall walkways, maintenance areas, industrial corridors, low-ceiling warehouses and storage areas or walk-up windows. Precision die-cast aluminum housing, finished in Duraplex II bronze polyester, acts as a heat sink for maximum heat dissipation. Quick-mount plate permits easy mounting over most steel or aluminum recessed boxes, pendant or ceiling mounting. Hydroformed aluminum reflector with specular finish for high reflectivity and maximum lamp utilization. Polycarbonate refractor provides beam control (55-60°) and glare-free illumination in IES Type V pattern. Spacing ratio 3.4 to 1. Fixture hinges on mounting plate allowing both hands free for wiring. Simple installation, fixture is pre-lamped and does not have to be opened to be installed. Hang, mount, wire and lock into place. LCQ units equipped with deluxe porcelain 4KV socket.


COMPARE DIMENSIONS
BRAND PART NO. COLOR VOLTAGE LENGTH" WIDTH" HEIGHT" IMAGE ITEM QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.29.66:44