Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

Rollover image to zoom in

Click image to enlarge

Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

Item #: WBB2145753

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,589.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HAL-48-2L-ITG-LED-BMSW, Class I Div 2 LED Pivoting Light, 4', Offshore,Meets USCG

The Larson Electronics HAL-48-2L-ITG-LED-BMSW Explosion Proof Integrated LED Light Fixture is U.S./Canada U.L. approved Class I Division 2 Groups A, B, C and D - UL 1598A listed, has a T4A temperature rating and ideal for hazardous locations where flammable chemical/petrochemical vapors may be occasionally encountered. This hazardous location LED light carries a United States Coast Guard approval, making it ideal for applications such as oil rigs, ships, offshore applications, petrochemical, manufacturing, chemical storage, and water treatment centers.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS19200
    • PACKAGE QUANTITY1
    • CONSTRUCTIONsheet aluminum housing, acrylic lens
    • COLOR TEMPERATURE5600K
    • COLOR FINISHGrey
    • LAMPS INCLUDEDY
    • MOUNTING TYPESurface
    • WIDTH INCHES7.09
    • HEIGHT INCHES8.65
    • WARRANTY5 Years
    • WEIGHT LBS22.2
    • UL RatingUL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
    • BULB TYPEIntegrated
    • MANUFACTURERS PART NUMBERHAL-48-2L-ITG-LED-BMSW
    • LAMP TYPEIntegrated
    • VOLTAGE120/277
    • WATTAGE160
    • LENGTH INCHES51.1
    • LIGHT QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!