LED Roadway Lighting

LED Roadway Lighting

LED Roadway Lighting Is Used For Applications Including Commercial, Public, Residential, And More.

LED roadway lighting is made of high quality materials for long lasting durability and dependability. Unit provides optimal lighting for general areas, security, roadways, and more. Provides zero uplight design for environmentally friendly installations. Field rotatable roadway Type II lens allows convenient lighting directional control. Prismatic acrylic refractor accommodates security applications and glare control. Includes 120V twist-lock style photocontrol. Wattages are 40 and 43.5. Color temperatures are 4000 and 5000. Lumens are 4000 and 5000. Dimensions are 29.72"L x 9.45"W x 8.25"H.


COMPARE
BRAND MFG PART # WATTAGE COLOR TEMPERATURE LUMENS LENGTH " WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:46