Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nuvo 60/630, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, White, 6"W X 10.625"H

Rollover image to zoom in

Click image to enlarge

Nuvo 60/630, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, White, 6"W X 10.625"H

Item #: WBB1298958

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.99
Product Information
Customer Review
Product Q&A
Satco 60/630, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, White, 6"W X 10.625"H

Finish Antique Brass Style Utility Wall Lights(1) 60w A19 Medium Shade. Clear Mason jar Glass. Dimensions Width : 5.5"Height : 8.5" Extension 6" .

Product Specifications

    • BRANDSatco
    • LAMP NUMBER1
    • BULB TYPEType B
    • MANUFACTURERS PART NUMBER60/630
    • COLOR FINISHWhite
    • LAMP WATTAGE60W
    • WIDTH INCHES6
    • LAMP TYPEIncandescent
    • SERIESNuvo
    • HEIGHT INCHES10.625
    • DEPTH/EXTENSION INCHES6
    • BULB INCLUDEDN
    • STYLEUtility
    • TOP TO OUTLET8"
    • UL APPLICATIONWall
    • UL CLASSIFICATIONWet
    • ENERGY SAVERN
    • ENERGY STARN
    • BULB BASEMedium
    • SHADE DESCRIPTIONClear Seed
    • SHADE MATERIALGlass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!