LED Downlights

LED Downlights

Moon Visions LED Downlights Are Used For Highlighting Outdoor Areas, Statues, Waterfalls, Flagpoles Or Artwork.

Moon Visions LED Downlights are made of 380 aluminum alloy die cast housing and fabricated steel for long lasting durability. Features an 8 inch angle-cut downlight shield to reduce glare for added safety and security. Includes tree mount with stainless steel hardware for ease of use. Unique DuraLun™ Electro-Coating is applied to bullets with superior Bronze Texture powder coat finish both inside and outside for maximum corrosion protection. Provides 50,000 hours expected lamp life for increased reliability. No UV light radiation. Not dimmable. Built-in fan for maximum heat dissipation available on select models. Power consumptions are 2.5, 5, 7, 14 and 22 watts. 15, 25, 40° beam spread with Flood, Spot and Narrow Flood styles. 3 Year Warranty.


POWER CONSUMPTION
KELVIN COLOR TEMP

Showing 15 of 64 items Show All Items

COMPARE MANUFACTURERS
PART # POWER CONSUMPTION EQUIVALENCY KELVIN COLOR TEMP BEAM SPREAD IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 64 items Show All Items