Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nuvo 60/2037 Cortland-2 Light Ceiling-Flush Dome, Seeded Mist, Satin Iron Ore, 13"W X 8.75"H

Rollover image to zoom in

Click image to enlarge

Nuvo 60/2037 Cortland-2 Light Ceiling-Flush Dome, Seeded Mist, Satin Iron Ore, 13"W X 8.75"H

Item #: WBB1297371

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.99
Product Information
Customer Review
Product Q&A
Accessories
Satco 60/2037 Cortland-2 Light Ceiling-Flush Dome, Seeded Mist, Satin Iron Ore, 13"W X 8.75"H

Deep rich Mahogany Bronze is accented by Champagne Linen glass in this complete product grouping which offers a fixture for every application.

Product Specifications

    • BRANDSatco
    • LAMP NUMBER2
    • SHADE MATERIALGlass
    • SHADE DESCRIPTIONSeeded Mist
    • BULB BASEMedium
    • ENERGY STARN
    • ENERGY SAVERN
    • UL CLASSIFICATIONWet
    • UL APPLICATIONCeiling
    • LAMP TYPEIncandescent
    • COLLECTIONCortland
    • HEIGHT INCHES8.75
    • SERIESNuvo
    • BULB TYPEA19
    • MANUFACTURERS PART NUMBER60/2037
    • COLOR FINISHSatin Iron ore
    • LAMP WATTAGE60W
    • WIDTH INCHES13
    • BULB INCLUDEDN
    • STYLETraditional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!