Lithonia LED Wall Mounted Lighting

Lithonia LED Wall Mounted Lighting

Lithonia LED Wall Packs energy savings, long life and easy-to-install make it the smart choice for building-mounted doorway and pathway illumination for nearly any facility.

LED wall packs are made of high quality materials for long lasting durability and corrosion resistance. Lights are cost effective, energy efficient, and provide up to 60,000 average hours of life. Units are UV protected and contain no mercury elements or hazardous gas. Includes waterproof gaskets for moisture prevention and sensitive component protection. Lumens range from 500 to 7000. Color temperatures are 4000 and 5000. Wattages range from 9 to 105. Color finish is Dark Bronze. Dimensions vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND ITEM DESCRIPTION WATTAGE LUMENS COLOR TEMPERATURE CRI IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.108.189:26