Peerless® Desktop and Universal Tablet Monitor Mounts Provide Space-Saving, Desk-Clearing Innovations For Use With Virtually Any Flatscreen Desktop Computer.
Peerless® Mounts are made of heavy duty steel for long lasting durability. Allows forward and back tilt angle adjustments for optimal viewing positioning from desktops, countertops, in-store displays and reception counters. Various sizes/styles accommodate LCD screen sizes from 10" to 22" and weight capacity up to 25 lbs. Built-in cable management helps conceal wires and cables. Universal Tablet Mounts are ideal for use with tablets that are less than 0.75" (19mm) deep. Holds virtually any 7.68"-13.75" tablet. Weight capacity is 5 lbs. Colors are Black, White and Silver. Styles and dimensions vary per model.
Peerless® - Desktop Flat Panel/Tablet Mounts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.