Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Peerless® - Universal Pivot Wall Mounts
Remove
Narrow Your Results By:
Our Price
Under $5.00 (3)
$30.00 - $57.00 (4)
$57.00 - $70.00 (4)
$119.00 - $123.00 (2)
$170.00 - $171.00 (1)
$243.00 - $244.00 (4)
$321.00 - $322.00 (4)
Over $334.00 (2)





Peerless® - Universal Pivot Wall Mounts
Peerless® - Universal Pivot Wall Mounts PeerlessASI® Universal Pivot Wall Mounts Provide Tilt And Swivel Adjustments For Optimal Positioning And Viewing.

Peerless® Universal Pivot Wall Mounts are made of heavy duty steel for long lasting durability. Smartmount® technology allows easy installation. Pull-out swivel-action allows up to 45° rotation. Locking tab provides secure monitor positioning in increments of 0°, 5°, or 10°. Various sizes/styles accommodate flat monitors from 10" to 58" and weight capacity up to 150 lbs. Integrated cable management keeps cables/cords out of the way. Mounts to wood, concrete, cinder block, or metal studs. Hardware included. Colors are Black, Silver, Gloss Black and Gloss Silver . Styles and dimensions vary. UL listed.


Peerless® - Universal Pivot Wall Mounts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" H" LCD SIZE WT. CAPACITY COLOR IMAGE MODEL QTY PRICE
4-5/8 - 9/1/22-3/16 - 9-5/16810" - 24"25 lbsSilver
WBB362602$56.95
4-5/8 - 9/1/22-3/16 - 9-5/16810" - 24"25 lbsBlack
WBB362603$56.95
8-1/82-3/8 - 75-1/210" - 22"25 lbsGloss Silver
WBB362580$30.95
8-1/82-3/8 - 75-1/210" - 22"25 lbsGloss Black
WBB362579$30.95
122-11/16 - 10-1/88-1/810" - 26"25 lbsGloss Black
WBB362604$69.95
122-11/16 - 10-1/88-1/810" - 26"25 lbsSilver
WBB362605$69.95
8-3/4 - 13-3/43 - 11-13/168-3/422" - 40"80 lbsBlack
WBB362606$122.95
8-3/4 - 13-3/43 - 11-13/168-3/422" - 40"80 lbsSilver
WBB362607$119.99
10-1/83-3/8 - 8-7/89-3/822" - 40"80 lbsGloss Black
WBB362600$57.95
10-1/83-3/8 - 8-7/89-3/822" - 40"80 lbsGloss Silver
WBB362601$57.95
18-3/43-3/4 - 12-1/21726" - 46"80 lbsGloss Black
WBB362608$170.95
212-5/16 - 10-11/169-3/426" - 58"150 lbsBlack
WBB362631$243.95
212-5/16 - 10-11/169-3/426" - 58"150 lbsSilver
WBB362634$243.95
212-5/16 - 10-11/169-3/426" - 58"150 lbsSilver
WBB362633$243.95
212-5/16 - 10-11/169-3/426" - 58"150 lbsBlack
WBB362632$243.95
30-3/43-7/16 - 11-7/81832" - 58"150 lbsSilver
WBB362384$321.95
30-3/43-7/16 - 11-7/81832" - 58"150 lbsSilver
WBB362385$321.95
30-3/43-7/16 - 11-7/81832" - 58"150 lbsGloss Black
WBB362386$334.99
30-3/43-7/16 - 11-7/81832" - 58"150 lbsGloss Silver
WBB362387$321.95
30-3/43-7/16 - 11-7/81832" - 58"150 lbsBlack
WBB362635$334.99
30-3/43-7/16 - 11-7/81832" - 58"150 lbsBlack
WBB362383$321.95

Add Items To Cart

 May We Suggest
Concrete Expansion Anchors, 50 Anchors External Wall Plate For SP740 Mount - Black External Wall Plate For SP740 Mount - Silver Concrete Expansion Anchors, 4 Anchors
Concrete Expansion Anchors, 50 Anchors External Wall Plate For SP740 Mount - Black External Wall Plate For SP740 Mount - Silver Concrete Expansion Anchors, 4 Anchors
Peerless ConConcrete Expansion Anchors, 50 Anchors Peerless External Wall Plate For SP740 Mount - Black Peerless External Wall Plate For SP740 Mount - Silver Peerless Concrete Expansion Anchors, 4 Anchors
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Concrete Expansion Anchors, 2 Anchors Concrete Expansion Anchors, 3 Anchors    
Concrete Expansion Anchors, 2 Anchors Concrete Expansion Anchors, 3 Anchors    
Peerless Concrete Expansion Anchors, 2 Anchors Peerless Concrete Expansion Anchors, 3 Anchors    
Qty: 
Add to Cart
Qty: 
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
(82)