Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
4" Diameter (44)
Remove
4.4 Inch Diameter Shaded Pole Motors
Remove
Narrow Your Results By:
Brand
Fasco (22)
Marathon Motors (1)
Our Price
Under $88.00 (3)
$94.00 - $110.00 (5)
$110.00 - $120.00 (3)
$120.00 - $140.00 (5)
$140.00 - $160.00 (2)
$170.00 - $180.00 (1)
$180.00 - $190.00 (2)
Over $190.00 (2)





4.4 Inch Diameter Shaded Pole Motors
4.4 Inch Diameter Shaded Pole Motors Fasco Shaded Pole Motors Offer Single Phase Operation that Provides Up to 1600 RPM.

Automatic overload protection helps prevent overheating for safety. 60 Hz. Available with Ball Bearing or Sleeve Bearing motor types.


4.4 Inch Diameter Shaded Pole Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
H.P. PART NUMBER VOLTS RPM AMPS SPEEDS SHAFT" LENGTH LESS SHAFT" BEARINGS ENCLOSURE MOUNTING IMAGE MODEL QTY 1 - 5 6 +
1/25D33311515501.417-1/4 x 3/8 x 7-1/42-7/8SleeveOpenStud
WBB186274$128.95$122.95
1/20 - 1/30 - 1/60D106111515002 - 1.7 - 1.431/2 x 2-3/44-1/8SleeveOpenStud
WBB186272$153.95$146.95
1/20D17011515001.715/16 x 2-1/42-3/4SleeveOpenStud
WBB186662$115.95$109.95
1/20D1158115 / 208 - 23015501.4 - .815/16 x 1-5/83-1/3BallOpenBracket
WBB186666$99.95$94.95
1/15 - 1/25 - 1/30 - 1/40D11711515502.4 - 1.4 - 1.1 - 0.941/2 x 7-1/23SleeveOpenStud
WBB186711$132.95$126.95
1/15D32911515502.517-1/2 x 3/8 x 7-1/23-3/8SleeveOpenResilient Rings
WBB186273$105.95$101.95
1/15D117011515002.113/8 x 2-1/24-3/4BallOpenStud
WBB186714$189.95$180.95
1/15D11611515002.413/8 x 2-3/83SleeveOpenStud
WBB186664$94.95$90.95
1/15 - 1/30D11811515002.4 - 1.423/8 x 2-3/83SleeveOpenStud
WBB186671$108.95$103.95
1/12D37711515003.113/8 x 22-3/4SleeveOpenStud
WBB186713$111.95$106.95
1/12D113115 / 23015502.5 - 1.313/8 x 34-1/8SleeveTotally EnclosedStud
WBB186667$196.95$187.95
1/12D114115 / 23015502.5 - 1.313/8 x 34-1/8SleeveTotally EnclosedStud
WBB186665$196.95$187.95
1/12D3101151500413/8 x 22-3/4SleeveOpenStud
WBB186670$111.95$106.95
1/10 - 1/15 - 1/25D23611515503.5 - 2.4 - 1.837-1/2 x 1/2 x 7-1/23-3/8SleeveOpenResilient Base
WBB186226$86.95$82.95
1/10 - 1/15D67423015002 - 1.323/8 x 2-1/23-5/8SleeveOpenStud
WBB186712$135.95$129.95
1/10D103911515003.111/2 x 2-3/84-1/2SleeveOpenStud
WBB186663$142.95$135.95
1/10 - 1/15 - 1/25D33611515503.5 - 2.4 - 1.837-1/2 x 3/8 x 7-1/23-1/2SleeveOpenResilient Rings
WBB186269$130.95$124.95
1/10D17411515003.513/8 x 2-7/83-3/8SleeveOpenStud
WBB186669$121.95$116.95
1/8 - 1/20D37411515004 - 2.523/8 x 2-1/23-5/8SleeveOpenStud
WBB186661$182.95$174.95
1/8 - 1/10 - 1/12 - 1/15D33711515504.1 - 2.7 - 2.3 - 1.947-1/2 x 1/2 x 7-1/23-5/8SleeveOpenResilient Rings
WBB186271$87.95$83.95
1/6 - 1/10 - 1/12 - 1/15D33811515505.4 - 3.2 - 2.5 - 2.147-1/4 x 1/2 x 7-1/44-1/8SleeveOpenResilient Rings
WBB186270$87.95$83.95
1/4D100611516007.211/2 x 2-3/44-1/8SleeveOpenRigid Base
WBB186227$171.95$163.95
1/3 @ 60 HzD1191151800 @ 60 Hz2.9 - 1.5 - 131/2 x 2-5/83-3/4BallOpenAcme Eng. Roof Vents
WBB186668$100.95$95.95
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
(70)