5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors

5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors

5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors Are Used For A Variety Of Commercial Or Industrial Applications.

5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors are constructed of high quality materials with a totally enclosed motor enclosure for strength and long lasting durability. Can be used with wide horsepower allowance for use in variety of fans. Energy efficient permanent split capacitor (PSC), 48 frame single phase motors are totally enclosed and feature automatic overload protection for safety and long life. 1-speed operation with reversible rotation. Stud mount for installation. UL and CSA listed. Brand is Fasco. Type is Permanent Split Capacitor. Bearing types are Ball and Sleeve. Voltage is 208-230. HPs, RPMs, amps and sizes vary.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" TYPE BEARINGS IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.237.123:44