US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor

US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor

US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor Are Used For Evaporator Or Condenser Fan Motors And Other Fan Operations.

US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor are constructed of a cast iron housing for long lasting durability. Counter Clockwise with Lead End. Watts are 2, 4, 5, 6, 9, 16, 25, 35 and 50. RPMs are 1,300 and 1,550. Hertz is 60. Voltage is 115 and 230. Additional quantities also available.


WATTAGE
  • WATTAGE
VOLTAGE
  • VOLTAGE
COMPARE PRICE EACH
WATTAGE RPM PHASE HERTZ VOLTAGE IMAGE MODEL QTY 1-5 6+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:25