TechWorks™ LAN Furniture Is a Durable, Flexible, And Ergonomic Solution for Today’s High-Tech Workplace.
This set of LAN Furniture is completely customizable to fit your personal needs. Adjustable Tables feature a 1" thick low-pressure laminate top with 45 lb density particle board core. Height adjustable from 26”H to 38”H. 1000 lb. capacity. Adjustable leveling feet. Organizer Frames attach to the top of a TechWorks adjustable table. Frames incorporate both horizontally and vertically integrated cable management options without requiring external cable channels. Uprights are slotted at 1” increments. Made of 14 gauge cold rolled steel. High-Pressure Laminate Shelf is easily installed and relocated without the use of tools. Adjustable at 1” increments. Service Bars feature four openings for air, gas and vacuum fixtures, as well as two cable pass through holes. Includes a 15 amp, 16 outlet power strip with a 15' cord. Retractable Keyboard Platform has a 0° to -15° tilt and swivels 360°. Measures 19"W x 10-1/2"D overall. Mouse Platform attaches securely to the side of the Keyboard Platform and swivels 360°. 9" diameter. Chrome Keyboard Holders feature a unique wire design and holds keyboard securely in place at a downward tilt. Flat Panel Monitor Support Brackets attach directly to organizer frame. Design secures monitor firmly to frame.
Mayline® - Techworks LAN Furniture Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.