Double-Slotted Pre-Configured Pallet Rack Starter & Add-On Units

Double-Slotted Pre-Configured Pallet Rack Starter & Add-On Units

Double Slotted Pallet Racks Are Rack Manufacturers Industry (RMI) Certified.

Pre-configured pallet racks are made with heavy duty 14 gauge high yield capacity steel upright frames. Upright frames are reinforced with MIG-welded full channel steel braces for maximum strength. High yield steel pallet rack beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights at 3”" increments. Uprights are double slotted to accept 2-way beam installation for easy add-on attachment. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Welded base plates allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Beams have yellow baked-on enamel finish for high visibility and upright frames have gray baked-on enamel finish. Quick and easy, tool free assembly. Interchangeable with Penco Pallet Racks.


DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
  • 36
  • 42
DIMENSIONS H"
CAPACITY LBS / LEVEL
COMPARE
DIMENSIONS STARTER ADD-ON
W" D" H" BEAM H" CAPACITY LBS / LEVEL IMAGE MODEL QTY 1-9 10+ IMAGE MODEL QTY PRICE
WB246002 WB246003
WB246008 WB246009
WB246010 WB246011
WB246016 WB246017
WB246018 WB246019
WB246024 WB246025
WB246000 WB246001
WB246026 WB246027
WB246004 WB246005
WB246006 WB246007
WB246012 WB246013
WB246014 WB246015
WB246020 WB246021
WB246022 WB246023
WB246028 WB246029
WB246030 WB246031

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.