Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Rack


(1,744 Items)
Sub Category
Interlake (167)
Remove
Interlake Mecalux - Pre-Configured Pallet Rack Starter & Add-On Units
Remove
Narrow Your Results By:
Brand
Interlake Mecalux (59)
Nashville Wire (4)
Our Price
Under $9.00 (6)
$9.00 - $23.00 (6)
$24.00 - $200.00 (5)
$200.00 - $250.00 (6)
$250.00 - $300.00 (11)
$300.00 - $350.00 (13)
$350.00 - $400.00 (11)
Over $400.00 (5)





Interlake Mecalux - Pre-Configured Pallet Rack Starter & Add-On Units
Interlake Mecalux - Pre-Configured Pallet Rack Starter & Add-On Units Interlake pallet racks feature stud-and-keyhole connections that get tighter as the load increases to improve strength over time. Interlock connections automatically set into the column, piston lock secures beam into place. The high-strength 15-gauge storage rack Beams are notched for roll-in Cross Bar. 13-gauge steel Welded Upright Frames are punched on 2” centers for easy beam adjustment and have a long-lasting baked-on enamel finish. The Starter Units include two upright frames and two pairs of beams. Add-On Units include one upright frame and two pairs of beams. Long-lasting baked-on enamel finish. Interchangeable with Global, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible. Easy assembly.
All models ship in 48 hours from 3 locations: SC, PA & IL.


Interlake Mecalux - Pre-Configured Pallet Rack Starter & Add-On Units
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS STARTER ADD-ON
W" D" H" BEAM H" CAPACITY LBS / LEVEL IMAGE MODEL QTY 1-9 10+ IMAGE MODEL QTY PRICE
96429645030
WB347139$318.95$302.95
WB347175$237.95
96489645030
WB347141$336.95$319.95
WB347177$245.95
964212045030
WB347151$339.95$322.95
WB347187$247.95
964812045030
WB347153$348.95$331.95
WB347189$252.95
963612045030
WB347149$330.95$313.95
WB347184$242.95
96421203-1/43230
WB347150$332.95$315.95
WB347186$238.95
9636963-1/43230
WB347136$275.95$261.95
WB347172$194.95
96369645030
WB347137$309.95$293.95
WB347173$232.95
964814445030
WB347165$383.95$364.95
WB347201$269.95
96481443-1/43230
WB347164$375.95$356.95
WB347200$260.95
10842964-3/45990
WB347143$350.95$332.95
WB347179$268.95
10848964-3/45990
WB347144$367.95$349.95
WB347180$277.95
108361204-3/45990
WB347154$362.95$344.95
WB347190$274.95
108421204-3/45990
WB347155$371.95$352.95
WB347191$279.95
108481444-3/45990
WB347168$415.95$394.95
WB347204$301.95
108421444-3/45990
WB347167$406.95$386.95
WB347203$296.95
120429655630
WB347146$377.95$358.95
WB347182$295.95
1204814455630
WB347171$442.95$420.95
WB347207$327.95
120489655630
WB347147$394.95$374.95
WB347183$304.95
1204812055630
WB347159$406.95$386.95
WB347195$359.95
1204212055630
WB347158$397.95$377.95
WB347194$305.95
1203612055630
WB347157$388.95$369.95
WB347193$301.95
1204214455630
WB347170$433.95$411.95
WB347206$323.95

Add Items To Cart

 May We Suggest
8"L Row Spacer Interlake Mecalux Pallet Rack 12"L Row Spacer Interlake Mecalux Pallet Rack 36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack 42"D Double Flange Cross Bar Interlake Mecalux Pallet Rack
8"L Row Spacer Interlake Mecalux Pallet Rack 12"L Row Spacer Interlake Mecalux Pallet Rack 36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack 42"D Double Flange Cross Bar Interlake Mecalux Pallet Rack
8"L Row Spacer Interlake Mecalux Pallet Rack 12"L Row Spacer Interlake Mecalux Pallet Rack 36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack 42"D Double Flange Cross Bar Interlake Mecalux Pallet Rack
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
48"D Double Flange Cross Bar Interlake Mecalux Pallet Rack 24"H Upright Frame Guard - Frame Mounted 6"D Wall Bracket Interlake Mecalux Pallet Rack 12"D Wall Bracket Interlake Mecalux Pallet Rack
48"D Double Flange Cross Bar Interlake Mecalux Pallet Rack 24"H Upright Frame Guard - Frame Mounted 6"D Wall Bracket Interlake Mecalux Pallet Rack 12"D Wall Bracket Interlake Mecalux Pallet Rack
48"D Double Flange Cross Bar Interlake Mecalux Pallet Rack 24"H Upright Frame Guard - Frame Mounted 6"D Wall Bracket Interlake Mecalux Pallet Rack 12"D Wall Bracket Interlake Mecalux Pallet Rack
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
36"D Roll-In Cross Bar Interlake Mecalux Pallet Rack 42"D Roll-In Cross Bar Interlake Mecalux Pallet Rack 48"D Roll-In Cross Bar Interlake Mecalux Pallet Rack Wire Mesh Decking 46"W X 42"D X1-1/2"H
36"D Roll-In Cross Bar Interlake Mecalux Pallet Rack 42"D Roll-In Cross Bar Interlake Mecalux Pallet Rack 48"D Roll-In Cross Bar Interlake Mecalux Pallet Rack Wire Mesh Decking 46"W X 42"D X1-1/2"H
36"D Roll-In Cross Bar Interlake Mecalux Pallet Rack 42"D Roll-In Cross Bar Interlake Mecalux Pallet Rack 48"D Roll-In Cross Bar Interlake Mecalux Pallet Rack Wire Mesh Decking For Teardrop Pallet Rack
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Wire Mesh Decking 52"W X 42"D X1-1/2"H Wire Mesh Decking 58"W X 42"D X1-1/2"H    
Wire Mesh Decking 52"W X 42"D X1-1/2"H Wire Mesh Decking 58"W X 42"D X1-1/2"H    
Wire Mesh Decking For Teardrop Pallet Rack Wire Mesh Decking For Teardrop Pallet Rack    
Qty: 
Add to Cart
Qty: 
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
(54)