Interlake Mecalux - Tear Drop Pallet Rack Beams

Interlake Mecalux - Tear Drop Pallet Rack Beams

Interlake Mecalux - Tear Drop Pallet Rack Beams Are high-strength, 2-3/4"”W x 15-gauge and contain a 1-5/8" high step that accommodate cross bars and decking. The interlock stud and keyhole connection automatically locks into columns. Piston lock secures beam into place.
To select load beam determine the desired length by adding a minimum of 10” to two pallet widths or 14” to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Choose from Slotted or Unslotted Type.

Sold in pairs (*Price is per pair).


CLEAR SPAN"
  • CLEAR SPAN"
CAPACITY LBS. / PAIR
  • CAPACITY LBS. / PAIR
BEAM HEIGHT"
  • BEAM HEIGHT"
TYPE
  • TYPE
COMPARE PRICE PER PAIR
CLEAR SPAN" CAPACITY LBS. / PAIR BEAM HEIGHT" TYPE IMAGE MODEL QTY 1-9 10+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:66