Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Rack


(1,739 Items)
Sub Category
Structural (42)
Remove
Structural Steel Channel Load Beams
Remove
Narrow Your Results By:
Our Price
Under $88.00 (1)
$105.00 - $110.00 (3)
$110.00 - $115.00 (3)
$125.00 - $130.00 (5)
$135.00 - $140.00 (1)
Over $150.00 (3)





Structural Steel Channel Load Beams
Structural Steel Channel Load Beams Structural C channel pallet rack beams support up to 8,750 lbs. per pair. Beams bolt to upright frames with two heavy-duty bolts to secure connection and help prevent accidental dislodging due to forklift impact. The steel channel storage rack beams adjust at 2” increments on the upright frame. Beam braces attach to beams with two 1/2” bolts per connection for extra strength. Gray enamel. Meets AISC and RMI standards. Sold in pairs (*Price is per pair).


Structural Steel Channel Load Beams
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" CHANNEL SIZE " CAPACITY LBS. IMAGE MODEL QTY PRICE PER PAIR
96--35000
WB580324$87.95
963648750
WB580331$126.95
964248750
WB580332$127.95
964848750
WB580333$126.95
1083634300
WB580325$108.95
1083647750
WB580334$138.95
1084234300
WB580326$109.95
1084247750
WB580335$129.95
1084834300
WB580327$108.95
1084847750
WB580336$129.95
1203633850
WB580328$113.95
1203647000
WB580337$151.95
1204233850
WB580329$114.95
1204247000
WB580338$154.95
1204833850
WB580330$114.95
1204847000
WB580339$152.95
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
(74)