Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Benders (179)
Remove
Gardner Bender PVC Heating Benders
Remove
Narrow Your Results By:
Our Price
Under $417.00 (1)
$440.00 - $441.00 (1)
$529.00 - $530.00 (1)
$540.00 - $541.00 (1)
$812.00 - $813.00 (1)
$990.00 - $991.00 (1)
$1,581.00 - $1,582.00 (1)
Over $1,898.00 (1)





Gardner Bender PVC Heating Benders
Gardner Bender PVC Heating Benders Gardner Bender PVC Benders & Plug Sets For Heating And Bending Solutions.

Gardner Bender PVC Benders & Plug Sets offer a variety of heating and bending technologies to tackle any PVC construction need. Choose from patented HotBlanket™ PVC Bender has internal thermostatic control that will not scorch or burn conduit.Thermostatic control heats pipe fast, even in cold or windy conditions. Multiple circuit design extends the life of the blankets. Multiple wound heavy-gauge wire ensures the longest life of any bending blanket. HotBox™ PVC Bender has highly polished reflector surfacesthat heat conduit quickly and evenly. Power drive model automatically rotates conduit for faster bends. Large wheels provide job-site portability. Allows conduit to be reheated and reformed. and HotTube™ PVC Bender has adjustable thermostatic control that heats conduit fast and maintains perfect bending temperature. Patented technology enables it to maintain temperature in wide range of ambient temperatures and wind conditions. Insulated, weatherproof housing provides safe, cool operation.


Gardner Bender PVC Heating Benders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE CONDUIT SIZE WATTS VOLTS AMPS L" W" H" IMAGE MODEL QTY PRICE
HotBlanket™2" - 3"6901206.32511-1/4--
WBB548241$440.95
HotBlanket™3" - 4"112012010.23614-3/8--
WBB548237$529.00
HotBox™1/2" - 2"1450115/1201229-1/277-1/8
WBB548238$540.00
HotBox™1/2" - 4"2400115/1202054-1/28-1/211-1/2
WBB548239$990.00
HotBox™1/2" - 6"5500230247411-1/214
WBB548240$1,581.00
HotBox™ W/Power Rotator1/2" - 6" PVC5500230247411-1/414
WBB548242$1,898.00
HotTube™1/2" - 2" PVC1440115/1201227-3/85-1/28-1/2
WBB548007$812.00

Add Items To Cart

 May We Suggest
Gardner Bender Pvc Plug Set, 2" - 4"      
Gardner Bender Pvc Plug Set, 2" - 4"      
Gardner Bender Pvc Plug Set, 2" - 4"      
Qty: 
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
(80)