Pipe Insulation

Pipe Insulation

Frost King Pipe Insulation Is Used for Insulating Pipes And Overwrapping Electric Heat Cables.

Pipe insulation is available in a variety of styles and materials. Pipe Wrap Insulation Tape may be wrapped around pipes to prevent heat loss on hot pipes, as well as sweating on cold pipes. Tape may be formed to fit any bend or valve. Self-adhesive. Tubular Pipe Insulation is slit foam rubber tubing that fits over pipes for added insulation. Available for 1/2", 3/4" and 1" pipes. Self-sealing insulation is available. Pipe Wrap Insulation Kits include 25 feet of 1/2" thick fiberglass with a length of plastic vapor barrier overwrap. Pipe Wrap Insulation is used for electric heat cables as well as pipes. Made from 1" thick fiberglass with built-in vapor barrier provided by vinyl backing.


COMPARE
DESCRIPTION THICKNESS" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.205.33:25