Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,694 Items)
Sub Category
Pipe Freeze & De-Icing (70)
Remove
General Wire CST2 Cold-Shot™ Pipe Freeze Kit
Remove

      Items
General Wire CST2 Cold-Shot™ Pipe Freeze Kit General Wire CST2 Cold-Shot™ Pipe Freeze Kit


General Wire CST2 Cold-Shot™ Pipe Freeze Kit
General Cold Shot Pipe Freeze Kit General Cold Shot Pipe Freeze Kit General Cold Shot Pipe Freeze Kit General Cold Shot Pipe Freeze Kit    
see additional photos
Email This Page Printer Friendly Version
General Wire CST2 Cold-Shot™ Pipe Freeze Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB213948
List Price $469.95    Save 4%
Price: $448.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

No need to drain water lines, sprinkler systems, or hot water systems before cutting pipe or tubing. The Cold-Shot keeps pressurized systems operating while you make repairs. It freezes all type of liquids in steel, copper, cast iron, aluminum and plastic pipes ranging from 1/8" to 2" (10 mm - 60 mm) using carbon dioxide (CO2). Dip-tube type cylinders are available at all welding supply houses. The Cold-Shot is faster and less expensive than "refrigerator-type" units; faster and uses less CO2 than "bag-type" units. In five minutes, you're ready to go to work on copper tubing, just three minutes for cast iron pipe. Kit includes 10 sets of freeze heads for 1/8" to 2" lines (10 mm to 60 mm), two high pressure spiral hoses with injectors, T-distributor, locking nut, hex head screwdriver, rubber gloves, goggles and carrying case.

Product Specifications
BRAND General Wire Spring Co.
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER CST-2


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
120V 100 ft. preassembled Heating Cable

120V 100 ft. preassembled Heating Cable

From $234.95
More Info
Add to Cart
320 amp Hot-Shot Pipe Thawing Machine with (2) 20' #2 Cables and Clamps

320 amp Hot-Shot Pipe Thawing Machine with (2) 20' #2 Cables and Clamps

From $744.00
More Info
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
(80)