Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Ground Fault Protection (182)
Remove
Bryant® AutoGuard™ Self Test Receptacles
Remove
Narrow Your Results By:
Our Price
Under $30.00 (3)
$30.00 - $31.00 (1)
$31.00 - $32.00 (15)
$32.00 - $33.00 (2)
Over $33.00 (4)





Bryant® AutoGuard™ Self Test Receptacles
Bryant® AutoGuard™ Self Test Receptacles Bryant® AutoGuard™ Self Test Receptacles Continually Monitor GFCI Protection Every 60 Seconds.

Self-test diagnostic feature provides optimum protection on a continuous basis. Tamper resistant receptacles incorporate internal mechanisms to limit access to energized internal components. Weather resistant duplex receptacles withstand outdoor environments including direct sunlight. Housing and base is made of impact resistant thermoplastic. Built with brass line contacts, terminal screws and back wire clamp. Polycarbonate test reset buttons. Flashing LED indicator notifies when receptacle loses ground fault protection. Automatic grounding feature and internal back wire help ease installation. Steel mounting screws and yoke. 125V. UL listed. CSA certified. Complies with NEC, CEC & OSHA regulations.


Bryant® AutoGuard™ Self Test Receptacles
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TERMINAL MANUFACTURERS
VOLTS AMPS CONTACT TYPE GAUGE MAX GAUGE MIN COLOR PART NUMBER IMAGE MODEL QTY PRICE
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGLight AlmondGFST15LA
WBB214796$29.95
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGOffice WhiteGFST15OW
WBB214797$29.95
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGBlackGFST15BK
WBB214793$29.95
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGRedGFST15R
WBB214798$30.95
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGBrownGFST15
WBB214791$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGRedGFSTBF20R
WBB214816$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGWhiteGFSTBF20W
WBB214817$31.95
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGWhiteGFST15W
WBB214799$31.95
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGAlmondGFST15AL
WBB214792$31.95
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGIvoryGFST15I
WBB214795$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGLight AlmondGFST20LA
WBB214805$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGOffice WhiteGFST20OW
WBB214806$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGAlmondGFST20AL
WBB214801$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGBrownGFST20
WBB214800$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGOffice WhiteGFSTBF20OW
WBB214815$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGLight AlmondGFSTBF20LA
WBB214814$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGAlmondGFSTBF20AL
WBB214810$31.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGIvoryGFST20I
WBB214804$32.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGWhiteGFST20W
WBB214808$32.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGRedGFST20R
WBB214807$33.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGIvoryGFSTBF20I
WBB214813$33.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGGrayGFSTBF20GY
WBB214812$33.95
125V AC20A2 Pole, 3 Wire#10 AWG#14 AWGBrownGFSTBF20
WBB214809$33.95
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
(80)