Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DIN Rail Mounted Power Supply

DIN Rail Mounted Power Supply

ASI XCSF85C DIN Rail Mounted, 24 Vdc, 85 Watt, 3.5A Output, 90 to 264 Vac Input

The XCSF85C is a single-phase DIN rail mounted power supply with compact dimensions that only requires 1.5 inches of space thereby saving valuable panel space. It provides 85 watts or 3.5amps of 24Vdc power using a wide range 90 to 264 volt AC input that makes it applicable for use in North America or anywhere else in the world. The high efficiency design of greater than 89% provides for low dissipated power and a long reliable life. The pluggable connections will save time and money during and after installation. It has cULus approval and has features such as LED status indication, short circuit, over temperature, input and output overvoltage protection. The overload limit for the XCSF85C is 6A for greater than 30 seconds. 5 year warranty is standard on all ASI power supplies.


COMPARE
ITEM DESCRIPTION SIZE IMAGE MODEL QTY PRICE