Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices

Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices

Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices

Angled Plugs are made using rugged nylon with 4-position angle plug adjustment. Non-metallic nylon cord grip and dead front construction. High impact nylon face. Pressure screw terminals for secure terminations. Flush Receptacle is made using a face and base molded of heat and impact resistant reinforced thermoplastic polyester. Lug type terminals provide secure terminations. UL listed. CSA certified.


COMPARE
MFG. PART # TYPE AMPERAGE VOLTAGE NEMA COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:26