Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infratech Quartz Single Curing Lamp - SRU 1615

Rollover image to zoom in

Click image to enlarge

Infratech Quartz Single Curing Lamp - SRU 1615

Item #: WBM1599917

Sold By: Auto Body Toolmart

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.99
$13.99 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Infratech Quartz Single Curing Lamp - SRU 1615

Part #: 14-1000. Number one selling portable infrared unit. 1500 Watts of curing power over a 2' X 3' coverage area - ideal for small area repairs. New heavy-duty stand adjusts to over 6' high for curing hoods and roof lines. Now with conveniently located On/Off switch. Parabolic reflector for uniform heat distribution. Energy efficient, only pennies per hour to operate. Underwriters Laboratories (U. L. ) Listed. Speed cure paint systems. Cure water based paint in under 6 minutes. Adjust angle and height. Wide steel base prevents tipping. 120 VAC. No installation. Heavy duty casters. Made in USA. Specifications: Watts: 1,500, Volts: 120, Amps: 12.5.

Product Specifications

    • DESCRIPTIONCuring Lamp
    • BRANDInfratech
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS1500
    • MANUFACTURER PART NUMBER14-1000
    • AMPS12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!