APC BK500BLK Back-UPS CS 500 Black

APC BK500BLK Back-UPS CS 500 Black

Item #: WBB259015

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
Back-UPS CS 500 Black

APC Back-UPS CS, 300 Watts / 500 VA,Input 120V / Output 120V, Interface Port USB. Includes: CD with software, Cord management straps, USB cable, User Manual.
  • Serial Connectivity - Use any Home Automation network to monitor and control the S20 through its RS-232 serial port. For information on how to communicate with the S20, see APC's Application Note #102. Crestron and AMX installers should visit their respective websites for information on how to integrate the S20 into those networks.
  • USB connectivity - Provides management of the UPS via a USB port (not available on all models).
  • Serial Connectivity - Provides management of the UPS via a serial port.
  • Lifetime data recovery warranty - Provides peace of mind by providing professional data recovery services in the event data is lost due to the failure of the unit.
  • Data line surge protection - Protects connected loads from surges, spikes, lightning, and other power disturbances.
  • Battery-protected and surge-only outlets - Reserves power capacity and run time for connected equipment that require battery back-up while providing surge only protection for less critical equipment
  • LED status indicators - Quickly understand unit and power status with visual indicators.
  • Audible alarms - Provides notification of changing utility power and UPS conditions.
  • Transformer-block spaced outlets - Protect equipment with input transformer blocks without blocking access to other receptacles.
  • Automatic self-test - Periodic battery self-test ensures early detection of a battery that needs to be replaced.
  • Battery replacement without tools - Allows quick, easy battery replacement.
  • Cold-start capable - Provides temporary battery power when the utility power is out.
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power.
  • Resettable circuit breakers - Enables a quick recovery from overload events.
  • Safety-agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment. UL, FCC, CE, C-Tick approvals.

Product Specifications

    • INPUT CONNECTIONSNEMA 5-15P
    • INPUT FREQUENCY50/60 Hz +/- 3 Hz (auto sensing)
    • MAX. CONFIGURABLE POWER300 Watts / 500 VA
    • NOMINAL OUTPUT VOLTAGE120V
    • OUTPUT CONNECTIONS3) NEMA 5-15R (Battery Backup), (3) NEMA 5-15R (Surge Protection)
    • NOMINAL INPUT VOLTAGE120V
    • OUTPUT POWER CAPACITY300 Watts / 500 VA
    • BRANDAPC®
    • TYPICAL RECHARGE TIME8 hour(s)
    • MANUFACTURERS PART NUMBERBK500BLK
    • CORD LENGTH FEET6 feet (1.83 meters)
    • BATTERY TYPEMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!