Tripp Lite ECO Series UPS Systems

Tripp Lite ECO Series UPS Systems

Tripp Lite ECO Series UPS Systems Use Less Electricity Than Conventional Systems.

Helps reduce costs and impact on the environment. ECO power systems conserve electricity with superior 99% power efficiency. Energy saver feature automatically turns off idle peripherals when your computer is turned off or in standby mode; requires USB connection. Made using recyclable materials. Standby UPS systems protect every size computer from downtime, damage and data loss due to power problems. Provides complete protection against all types of power problems. Battery supported and surge-protected receptacles offer reliable battery support for PCs and monitors during blackouts. Surge-only protected outlets connect peripherals and printers without overloading the UPS system.


W"
  • W"
D"
  • D"
H"
  • H"
RECEPTACLES
  • RECEPTACLES
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
W" D" H" RECEPTACLES CONSTRUCTION VOLTS WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:64