Tripp Lite OmniSmart™ UPS Systems

Tripp Lite OmniSmart™ UPS Systems

Tripp Lite OmniSmart™ UPS Systems Provide Reliable Battery Power To Keep Computers Up And Running Through Short Blackouts.

Automatic Voltage Regulation keeps equipment working through low voltage brownouts without losing power. UPS system protects computers from damage on a DSL, Ethernet or coaxial line. Battery supported and surge-protected receptacles offer reliable battery support for computers and monitors during a blackout. Surge-only protected outlets offer surge suppression for printers and peripherals. Digital UPS Systems include an LCD display that shows incoming power conditions in real time. Helps monitor input voltage, battery and load status at a glance. LCD display features a dimmer switch. Commercial Grade UPS Systems feature built-in Faraday-shielded isolation transformers for superior filtering of potentially disruptive line noise. Used for retail, Point-of-Service and network applications. Reduces data errors and A/V distortion. UL listed.


* FREE Shipping on these items

W"
  • W"
D"
  • D"
H"
  • H"
RECEPTACLES
  • RECEPTACLES
CONSTRUCTION
  • CONSTRUCTION
WATTS
  • WATTS
COLOR
  • COLOR
COMPARE DIMENSIONS
W" D" H" RECEPTACLES CONSTRUCTION WATTS VOLTS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:25